Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3147225

MPN #: DGS-A-PSD

Vestil™ Adjustable Single Fork Mounted Forklift Drum Gripper, Steel, 1500 lb. Capacity

Product Description
The Vestil™ Steel Adjustable Single Drum Gripper makes it easy to pick up steel and plastic drums (with top ring or top ridge) without leaving the seat of the fork truck. Simply slip the forks into the fork tubes and the drum gripper is ready to go. The adjustable width arms systems grips the drum tightly, and then lifted into the air. Drum is automatically released by lowering the forks. All models feature hinged folding design for storage. The unit is constructed of powder coated welded steel for strength and durability throughout daily use. Safety restraint included.

Features:
  • Minimizes manual lifting of heavy drums
  • Bright color for enhanced visibility
  • Quick release for efficient use
  • Can fit on a variety of drum sizes
  • Accepts: (1) 30 & 55 gallon drums
  • Fork Pocket on Center (in.): 20-1/2"
  • Fork Pocket Width (in.): 5-3/4"
  • Fork Pocket Height (in.): 2"
  • Drum Type: Steel & Plastic with top ring or top ridge


PRICE
$705.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width28 in
Height8 in
Weight Capacity1500 lbs
Weight115 lbs
Fork Opening7 x 2 in

Product Details

Assembly RequiredNo
TypeDrum Gripper
ColorYellow
StyleDrum Gripper
MaterialSteel
Drum Capacity30 or 55 gal
Manufacturers Part NumberDGS-A-PSD
BrandVestil

Warranty

Warranty90 Days