Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands Clearance
Global Industrial

Model # :WB795333

Global Industrial™ Double Fork Mounted Forklift Drum Gripper 3000 Lb. Capacity

Product Description
DOUBLE FORK-MOUNTED FORKLIFT DRUM GRIPPER

Lifts, transports, and deposits steel drums without leaving the seat of the fork truck. Mounts easily on the forks, just hand tighten lock screws, no tools required. The knuckle gripping system is lowered around the drum, gripped tightly, and then lifted. The weight of the drum holds grab jaws in place to minimize slippage. Drum is automatically released by lowering the forks. Welded steel construction. Features hinged folding arm design to save storage space. Powder coat yellow finish. 1 Year Limited Warranty.

CLEARANCE PRICE
$319.95

was $669.00
Save $349.05 (52%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43-5/8 in
Width46-1/4 in
Height9-3/8 in
Weight Capacity2000 lbs
Weight159 lbs
Center to Center of Fork Tine24 in
Fork Opening7-1/8 x 2-5/16 in
Jaw Size22 in

Product Details

Assembly RequiredNo
TypeDrum Gripper
ColorYellow
StyleDrum Gripper
MaterialSteel
Drum Capacity55 gal
Manufacturers Part NumberDGD-55-D
BrandGlobal Industrial

Warranty

Warranty90 Days yr