Vestil Iron Drum Sling, 4''L x 2-1/4''W x 22-1/4''H, 1000 lb. Capacity, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Lift drums in the horizontal position quickly and easily with this drum sling. Handle open or closed head steel drums. The large steel lifting ring accommodates most overhead lifting systems.
PRICE
$58.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/4 in |
| Height | 22-1/4 in |
| Weight Capacity | 1000 lbs |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Type | Iron Drum Sling |
| Color | Silver |
| Style | Horizontal Drum Slings |
| Material | Iron |
| Drum Capacity | 30, 55 gal |
| Manufacturers Part Number | DCS-1000-I |
| Brand | Vestil |
Warranty
| Warranty | 90 |