Thermostat Limit Switches
Availability
Brand
Width
Depth
Height
Color
Price
Related Products
PECO Industrial Coiled Temperature Controller TF115-001 Temperature Range 40°-110°F with Nema 4X Enclosure Features: T115 thermostat offers one control for Heating or Cooling Its NEMA 4X Enclosure Complies with N.E.C. Article 547 The low mass, high surface area of stainless steel coiled sensor provides rapid response to temperature change Featuring SPDT switches Delivers reliable temperature control for industrial, commercial, and agricultural applications 1 Heat, 1 Cool Stage 1 Year Warranty
PECO Industrial Temperature Controller TRF115-005 Temperature Range 0°-120°F Remote Bulb with Nema 4X Enclosure Features: T115 thermostat offers one control for Heating or Cooling Its NEMA 4X Enclosure Complies with N.E.C. Article 547 The stainless steel remote sensing bulb and capillary provides rapid response to temperature change Featuring SPDT switches it delivers reliable temperature control for industrial, commercial, and agricultural applications 1 Heat, 1 Cool Stage 1 Year Warranty
Summit Upright Beverage Merchandiser W/Digital Thermostat The SCR1006 has a slim 22" footprint yet offers full storage and display all the way down to the floor. The user-reversible double pane tempered glass door includes a factory installed lock and attractive stainless steel trim. This unit has a finished white cabinet for freestanding use. Inside, the SCR1006 utilizes automatic defrost for easy maintenance, with fan-forced cooling that ensures the temperature is evenly distributed from top to bottom. A digital thermostat allows for precise temperature control and offers a readout in ...
Non-Programmable Thermostat, Heat, Cool, Off, Auto, 24 VAC The thermostat provides indoor temperature control for various office, residential, and commercial applications. The thermostat has a heat/cool setting allowing you to adjust the temperature for easy climate control. The backlit LCD display allows you to easily read the temperature settings in dark or dimly lit areas. The 6 wiring terminals are located on the back of the thermostat to support different mode types. The batteries must be installed with the correct polarity and battery type for proper unit functionality. Includes 2 ...
PECO Performance PRO T8532-002 multi-fan thermostat delivers deep-value in commercial climate control. Can be used with one of the following applications Fan Coil, PTAC, Heat Pump and Conventional Systems. With an 8-inch2 blue backlight display, intuitive soft key command interface, and SD memory card interface, users can perform fast programming and configuring in-the-field. Occupancy sensor input enables temperature setback, or off, when a room is unoccupied. T8532-002 offers some of the most advanced thermostat programmable and non-programmable functions for fan coil, including; ...