TPI Low Voltage Wall Mounted Thermostats - UT8001
Write a Review
|
Questions & Answers (0)
Product Description
Universal Thermostat (UT Series) Heat & Cool for Single & Dual Transformer Systems
Allows vertical or horizontal mounting. Wall mount thermostats provide low voltage operation and feature Fahrenheit/Celsius temperature scales. Gas, oil or electric heat operation. Thermostats do not contain mercury. No leveling required. 1 amp. 50-90° F temperature range. UL listed.
Allows vertical or horizontal mounting. Wall mount thermostats provide low voltage operation and feature Fahrenheit/Celsius temperature scales. Gas, oil or electric heat operation. Thermostats do not contain mercury. No leveling required. 1 amp. 50-90° F temperature range. UL listed.
PRICE
$47.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 2 in |
| Height | 6 in |
| Max Range | 90°F ft |
Product Details
| Temperature Control Range | 50 to 90 °F |
| Type | Heat & Cool |
| Stages | 1H / 1C |
| Amperage | 1 A |
| Voltage | 30/24/20 V |
| Min Range | 50°F |
| Description | Low Voltage Wall Mounted Thermostats |
| Manufacturers Part Number | UT8001 |
| Programmable | Mechanical |
| Brand | TPI |