Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Summit Appliance

Model # :WBB679571

MPN #: SCR1006

Summit-Upright Beverage Merchandiser, Digital Thermostat

Product Description
Summit Upright Beverage Merchandiser W/Digital Thermostat

The SCR1006 has a slim 22" footprint yet offers full storage and display all the way down to the floor. The user-reversible double pane tempered glass door includes a factory installed lock and attractive stainless steel trim. This unit has a finished white cabinet for freestanding use. Inside, the SCR1006 utilizes automatic defrost for easy maintenance, with fan-forced cooling that ensures the temperature is evenly distributed from top to bottom. A digital thermostat allows for precise temperature control and offers a readout in Celsius or Fahrenheit. Interior LED lighting keeps all items in view and includes an on/off button on the exterior control panel for added convenience. Five adjustable wire shelves allow users to store a variety of bottles and cans. This unit is ETL-C and ETL-S listed to NSF-7 for commercial foodservice use.

PRICE
$1,899.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-1/4 in
Depth22-1/2 in
Height48 in

Product Details

Lock TypeL (Single Key Lock)
Body Color FamilyWhite
LightYes
Door SwingRHD
Adjustable ShelfYes
Defrost TypeAutomatic
ReversibleYes
Number of Shelves5
MaterialStainless Steel, Glass
Phase1
Manufacturers Part NumberSCR1006
Shelf MaterialWire
BrandSummit Appliance
Amperage2 A
Capacity9 ft³
Voltage115 V AC/60 Hz V
Door MaterialGlass
Number of Doors1
DescriptionUpright Beverage Merchandiser
Thermostat TypeDigital

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL, ETL-S, ETL-C