Universal® Adjustable White Board Easel, Aluminum Frame, 29"W x 41"H, White Melamine
Write a Review
|
Questions & Answers (0)
Product Description
Easy to clean dry erase board with a useful no pinch pad retainer. Ideal for all writing and presenting needs. Adjustable height can be used as a tabletop or floor-standing. Sturdy yet appealing frame fits any environment. Includes a full length pen tray to keep accessories close at hand. Board Width: 29"; Board Height: 41".
PRICE
$189.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29 in |
| Height | 41 in |
Product Details
| Type | Dry Erase Easel |
| Frame Color Family | Silver |
| Color | White |
| Surface Material | Melamine |
| Mobile or Stationary | Stationary |
| Description | Adjustable White Board Easel |
| Frame Material | Aluminum |
| Manufacturers Part Number | UNV43033 |
| Magnetic | No |
| Indoor/Outdoor | Indoor |
| Brand | Universal |