Ekena Adonis Wall Niche NCH16X29AD, 16-3/8"W x 29-7/8"H x 4-5/8"D
Write a Review
|
Questions & Answers (0)
Product Description
Urethane wall niches enhance interiors with rich texture and traditional appeal while being incredibly easy to install.
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 16-3/8W x 29-7/8H x 4-5/8D in |
Product Details
| Type | Wall Niche |
| Material | Urethane |
| Description | Adonis Wall Niche |
| Series | 1 |
| Manufacturers Part Number | NCH16X29AD |
| Brand | Ekena |