Urethane wall niches enhance interiors with rich texture and traditional appeal while being incredibly easy to install.
Ekena Alexandria Wall Niche NCH16X30AL, 16-3/8"W x 30"H x 8-1/4"DW x 23-5/8"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 16-3/8W x 30H x 8-1/4DW x 23-5/8 in |
Product Details
| Type | Wall Niche |
| Material | Urethane |
| Description | Alexandria Wall Niche |
| Series | 1 |
| Manufacturers Part Number | NCH16X30AL |
| Brand | Ekena |