Ekena Kent Wall Niche NCH17X30KE, 17-7/8"W x 30-3/8"H x 8"DW x 25-3/4"
Write a Review
|
Questions & Answers (0)
Product Description
Urethane wall niches enhance interiors with rich texture and traditional appeal while being incredibly easy to install.
PRICE
$269.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 17-7/8W x 30-3/8H x 8DW x 25-3/4 in |
Product Details
| Type | Wall Niche |
| Material | Urethane |
| Description | Kent Wall Niche |
| Series | 1 |
| Manufacturers Part Number | NCH17X30KE |
| Brand | Ekena |