Ekena IH Traditional Wall Niche NCH16X27TR, 16-5/8"W x 27-1/2"H x 7-3/8"D x 21-3/8"IH
Write a Review
|
Questions & Answers (0)
Product Description
Urethane wall niches enhance interiors with rich texture and traditional appeal while being incredibly easy to install.
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 16-5/8W x 27-1/2H x 7-3/8D x 21-3/8IH in |
Product Details
| Type | Wall Niche |
| Material | Urethane |
| Description | IH Traditional l Wall Niche |
| Series | 1 |
| Manufacturers Part Number | NCH16X27TR |
| Brand | Ekena |