Ekena Medway Niche NCH18X38ME, 16-3/4"W x 18"OW x 31-1/4"H x 6-1/4"D
Write a Review
|
Questions & Answers (0)
Product Description
Urethane wall niches enhance interiors with rich texture and traditional appeal while being incredibly easy to install.
PRICE
$219.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 16-3/4W x 18OW x 31-1/4H x 6-1/4D in |
Product Details
| Type | Wall Niche |
| Material | Urethane |
| Description | Medway Niche |
| Series | 1 |
| Manufacturers Part Number | NCH18X38ME |
| Brand | Ekena |