Adhesive Technologies Bulk Hot Melt Glue - Clear, 6000 Viscosity, 130°F/54°C - Pkg Qty 22
Write a Review
|
Questions & Answers (0)
Product Description
A delayed tack rubber based adhesive. Bonds PP, PE, PET, PVC and most plastic and porous materials.
Priced and sold per pound. Minimum order of 22 pounds (approximately 1100 sticks).
Priced and sold per pound. Minimum order of 22 pounds (approximately 1100 sticks).
PRICE
$280.50 Sold in packages of 22 / $12.75 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Pillows |
| Color | Clear |
| Manufacturers Part Number | 299-800UV |
| PSI | 225 psi |
| Viscosity @ 225°F | 6000 °F |
| Working Time Range | 30 Seconds |
| Brand | Adhesive Technologies |
| Heat Resistance | 130°F/54°C |