Steinel 110049649 G200C 10" Transparent Glue Sticks (1 LB.) - Pkg Qty 18
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 110049649 |
| Type | Stick |
| Description | Transparent Glue Sticks, Lb |
| Brand | Steinel |
Related Products
Gorilla Super Glue Gel, 3 Grams - 2 Per Pack Gorilla Super Glue Gel is an easy-to-use, thicker and more controlled formula great for multiple surfaces and vertical applications compared to the liquid Gorilla Super Glue. Developed for long-lasting repairs in an instant, the clear glue dries in 10-45 seconds. This super glue gel is specially formulated to absorb drops and impacts. The super glue, also referred to as cyanoacrylate glue, or CA glue, works on a variety of materials, including plastic*, metal, fabric, stone, ceramic, paper, rubber and more. In addition to its high performance ...
Gorilla Wood Glue is the reliable adhesive that woodworkers, carpenters and hobbyists trust for their woodworking projects. Gorilla Wood Glue, a PVA glue, offers the benefits of an easy-to-use water based adhesive. Gorilla Wood Glue's premium formula creates a cross-linking bond to provide superior strength.. Features: Requires only 20-30 minutes of clamp time, fully cured in 24 hours. Passes ANSI/HPVA Type II water resistance. Ideal for use on hardwoods, softwoods, and natural wood composites. Dries natural tan wood color. Offering a natural bond line. Paintable Meets ANSI/HPVA Type II ...
Securely bond, fix, and create with Scotch® Liquid Super Glue. This cyanoacrylate (CA) glue adheres to a wide variety of porous and non-porous surfaces, including glass, wood, leather, ceramics, metal, rubber, vinyl, and some plastics. The fast-drying liquid formula of this instant glue joins materials seamlessly in seconds, with a fine point tip for precise application. Compact and convenient, these single use super glue tubes contain just the right amount for quick, one-time repairs around the house or on the go. And unlike larger tubes, you don't have to worry about the liquid glue ...
Gorilla's® most durable wood glue, this Ultimate formula is 100% waterproof and incredibly strong, but still easily cleans up with water. It is great for outdoor applications where temperatures or moisture might be a concern, as well as interior projects that could benefit from the extended working time and high strength. Features: Waterproof: Passes the ANSI/HPVA Type 1 water-resistance Extended Working/Open Assembly Time: Up to 15 Minutes Requires Only 20-30 Minutes of Clamp Time: Fully cured in 24 Hours Low Application Temp: As low as 50°F Incredibly Strong and Durable: ...
Our legendary, super strong, waterproof adhesive with powerful instant grab and hold is now engineered with Easy Squeeze technology (tube only) for smooth, easy dispensing. Specifically formulated to work on all types of surfaces and can be applied on dry or wet surfaces, even underwater! Solvent-free, paintable, sandable, and won't run or drip so it can be applied overhead. It's UV, chemical, and mildew resistant too, making it ideal for both indoor and outdoor use. Perfect for: Interior and exterior home repairs Seal out water and air Roof and siding repair Bath and shower fixes Shoe ...