Tork® Advanced Bath Tissue, Septic Safe, 2-Ply, White, 500 Sheets/Roll, 48 Rolls/Case
Write a Review
|
Questions & Answers (0)
Product Description
Tork Advanced 2-Ply Bath Tissue, a soft and absorbent bath tissue which tells the user that you care about their comfort. Handsomely embossed, it enhances bulk and softness. Easy start tail seal to prevent waste Individually wrapped rolls for hygiene and cleanliness Tork bath tissue has rapid breakup, ideal for all plumbing systems
PRICE
$79.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Roll Diameter | 4-1/3 in |
| Size | 4-1/3" |
Product Details
| Style | 2 Ply |
| Number of Sheets | 500 Sheets/Roll |
| Package Quantity | 48 |
| Description | Standard |
| Manufacturers Part Number | TM6130S |
| For Use With | Tork® Dispensers - 55TR, 59TR |
| Brand | Tork |