Tork® Universal Bath Tissue, Septic Safe, 2-Ply, White, 500 Sheets/Roll, 48 Rolls/Case
Write a Review
|
Questions & Answers (0)
Product Description
Tork Universal 2-Ply Bath Tissue is an absorbent economical bath tissue that delivers value and performance while embossed to enhance bulk and softness. Embossed rolls enhance bulk and softness. Attractive décor: designed to make a great impression Individually wrapped rolls for hygiene and cleanliness
PRICE
$78.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Roll Diameter | 4-1/3 in |
| Size | 4-1/3" |
Product Details
| Style | 2 Ply |
| Number of Sheets | 500 Sheets/Roll |
| Package Quantity | 48 |
| Description | Standard |
| Manufacturers Part Number | TM1601A |
| For Use With | Tork® Dispensers - 55TR, 59TR |
| Brand | Tork |