Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB3179776

MPN #: 130211B

Tork® Centerfeed Paper Wiper, 2-Ply, 9"W x 866'L, White, 800 Sheets/Roll, 2 Rolls

Product Description
Tork® Paper Wiper is a multipurpose wiper designed for light wiping tasks. The Tork® Paper Wiper is good choice when economy matters most. This wiper can be used in the Tork® Maxi Centrefeed dispenser, which is a high capacity versatile solution for professional environments where both hand and surface wiping is required.

Features:
  • Multipurpose cloth, handy for a wide range of tasks to limit number of different cloths needed
  • Particularly good for cleaning glass does not leave any lint or streaks on surfaces


PRICE
$119.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length866
Width9 in
Sheet Length13 in
Sheet Width9 in

Product Details

TypeCenterfeed Wipers
ColorWhite
Style2 Ply
Number of Sheets800
Size Type800
MaterialPaper
DescriptionCenterfeed Paper Wiper
Package Quantity2
Manufacturers Part Number130211B
BrandTork