Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB3179763

MPN #: 11020602

Tork® Advanced Jumbo Bath Tissue, Septic Safe, 2-Ply, 3-1/2" x 751 ft, White, 12 Rolls

Product Description
Tork Advanced Jumbo Bath Tissue's high capacity allows for fewer refills and reduced labor. Our roll design ensures easy and intuitive maintenance, refilling and use. Large size reduces pilferage as it is hard to conceal and can't be used at home. Suitable for high to medium traffic restrooms and easy to maintain. This bath tissue is perforated for ease of tearing. Fewer cores and no wrappers leads to source reduction and less waste. Tork toilet paper has rapid breakup, ideal for all plumbing systems. All Tork bath tissue products are safe for septic systems. Available in an Easy Handling carry box.

Features:
  • The perfect combination of quality, performance and value
  • Extra long-lasting tissue means fewer changes, less maintenance and better control of paper waste
  • A perfect choice for high-traffic washrooms as well as environments where efficiency and reduced cost are priorities
  • Rapid break-up capability is ideal for all plumbing systems
  • Universal core is designed to fit virtually all size jumbo tissue dispensers
  • Designed to maximize performance and convenience while minimizing overall costs


PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length751
Width3-1/2 in
Roll Diameter7-3/8 in
Size7-3/8

Product Details

Style2 Ply
TypeBathroom Tissue
Number of Sheets1075
Package Quantity12
DescriptionAdvanced Jumbo Bath Tissue
Manufacturers Part Number11020602
BrandTork