Tork® Advanced Soft Mini Centerfeed Hand Towel, 2-Ply, 8-1/3 x 11.8, 266/Roll, 12 Rolls/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Tork®, Advanced Soft Mini Centerfeed Towels offer one-at-a-time service and reduce waste. These high capacity towels reduce labor and refills. High absorbency, means less towels used. Touch only the dispensing towel, which reduces cross contamination. Available in an Easy Handling®, carry box.
PRICE
$129.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-13/16 |
| Width | 8-5/16 in |
| Core Size | 2.9 in |
Product Details
| Number of Sheets | 266 Sheets/Roll |
| Material | Paper |
| Package Quantity | 12 |
| Color | White |
| Manufacturers Part Number | 121225 |
| Brand | Tork |