Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB2837409

MPN #: 302028

Tork® Xpress Countertop Towel Dispenser, Black

Product Description
Tork Xpress Hand Towel System Tork Xpress is a top-of-the-line multifold towel dispenser system for when making an impression is important. These products complement the high-quality finish and materials of an upscale washroom - with slim and attractive designs. Suitable for low to medium traffic washrooms. The art of impressing your guests starts here. Tork Elevation Design The products of the Tork Elevation line are crisp, practical and modern - an effortless, functional dispenser with soft rounded edges and unique see-through windows. The high-gloss covering made of high-quality plastic in black or white always makes an excellent impression on visitors to your washroom. Tork Xpress Countertop Multifold Hand Towel Dispenser:

Features:
  • Ideal for washrooms with low traffic
  • Functional, modern design
  • ADA Compliant
Compatible with Tork H2,H23 refills. 424824, 420580, 100297, MB538, MB540A, MK518A, MK520A, MK530A, 101293, 420483, 424874, FSMF2, REN06488WB, MB579, MB573, 101298, RH807, WPRH525

PRICE
$72.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-3/4 in
Depth4-5/9 in
Height10-7/8 in

Product Details

TypeManual
ColorBlack
For Use WithTork H2, H23 refills
Paper TypeC-Fold/Multifold
StylePull
Mounting LocationCountertop
CapacityOne Sleeve
MaterialPlastic
Manufacturers Part Number302028
BrandTork