Haws SP175 Universal Emergency Eyewash Sign, 8" x 10-3/4"
Write a Review
|
Questions & Answers (0)
Product Description
Model SP175 is a vertical, universal emergency eyewash sign, made of green plastic. 8" W x 10-3/4" H (20.3 x 27.3 cm).
Prop 65 Warning. For California Residents Warning: This product contains a chemical known to the State of California to cause cancer and/or birth defects or other reproductive harm. Please click here for more information.
Prop 65 Warning. For California Residents Warning: This product contains a chemical known to the State of California to cause cancer and/or birth defects or other reproductive harm. Please click here for more information.
PRICE
$26.95
5
5
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 1/16 in |
| Height | 10-3/4 in |
| Weight | 1 lbs |
Product Details
| Type | Emergency Eye/Face Wash & Shower Accessories |
| Color | Green |
| Series | AXION® |
| For Use With | Emergency Eye/Face Wash |
| Mounting Location | Surface |
| Material | Rigid Plastic |
| Description | Universal Emergency Eyewash Sign |
| Package Quantity | 1 |
| Manufacturers Part Number | SP175 |
| Brand | Haws |
Warranty
| Warranty | 1 |