- Two stage pump doubles the lifting speed for loads under 1200 pounds. Shifts automatically to handle heavier loads
- Impact free lifting ensures safety of cargo loading
- Integral overload protection includes in the pump hydraulic circuit
- Structural extreme service design guarantees safety and durability
- Frame constructed using high strength steel plate for light weight and strength
Wesco® Advantage Pro Max Manual Pallet Jack, 7700 lb. Capacity, 27"W x 48"L Forks
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,035.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63 in |
| Width | 27 in |
| Height | 48 in |
| Lowered Height | 2-7/8 in |
| Raised Height | 7-1/2 in |
| Weight Capacity | 7700 lbs |
| Fork Length | 48 in |
| Fork Width | 6 in |
| Distance Between Forks | 15 in |
| Distance Across Forks | 27 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | 274714 |
| Brand | Wesco |
| Type | High Capacity Pallet Jack |
| Color | Blue |
| Series | Advantage Pro Max |
| Wheel Type | Solid |
| Steer Arc Degrees | 210 ° |
| Load Wheel Material | Polyurethane |
| Entry Rollers | No |
| Handle Style | Ergonomic Handle |
| Steer Wheel Material | Polyurethane |
Warranty
| Warranty | 3 Years |