Wesco® Manual Pallet Jack with Hand Brake, 5500 lb. Capacity, 27"W x 48"L Forks
|
Questions & Answers (0)
Product Description
This pallet truck comes equipped with a hand operated disc brake assembly to safely slow the progress of travel down inclines, offering less back, arm and leg strain. Industrial grade hydraulic pump smoothly raises and lowers skids or pallets and includes a safety overload bypass valve. Pallet jack offers a 3-position fingertip control (raise, lower, neutral) and adjustable fork tie rods help keep proper fork alignment. Rolls smoothly on floor protective 7" polyurethane steer wheels and 3" polyurethane load wheels. 6" wide tapered forks. 200° turning radius. 2 Year Limited Warranty.
PRICE
$869.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 27 in |
| Height | 48-1/4 in |
| Lowered Height | 2-7/8 in |
| Raised Height | 7-1/4 in |
| Weight Capacity | 5500 lbs |
| Distance Across Forks | 27 in |
| Fork Length | 48 in |
| Fork Width | 6 in |
| Distance Between Forks | 15 in |
Product Details
| Assembly Required | No |
| Type | Standard Duty Pallet Jack |
| Color | Yellow |
| Wheel Type | Solid |
| Steer Arc Degrees | 200 ° |
| Load Wheel Material | Polyurethane |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | 272667 |
| Entry Rollers | Yes |
| Handle Style | Ergonomic Handle |
| Steer Wheel Material | Polyurethane |
| Brand | Wesco |