- 180 degree operational arc.
- Thirteen full strokes to reach maximum elevated height of 7.8".
- Control handle has three position (raise/ neutral/lower) fingertip control.
- Spring loaded handle returns to upright position automatically.
- Quality pump design complete with a special lowering valve allowing controlled rate of descent, and an overload by-pass valve.
- Fork size 27" x 48" standard (20.5" x 48" option available. Please call for details.)
- Tapered forks with ramped tips allow for easy pallet entry and exit
- Rugged heavy duty frame.
- Adjustable push rods allow for individual adjustment capability.
- Hangers are constructed of cast iron for greater strength and longevity.
- Frame is powder coat paint.
- One (1) year structural and one (1) year hydraulic pump warranty
Blue Giant® Medium Duty Manual Pallet Jack, 5500 lb. Capacity, 27"W x 48"L Forks
Write a Review
|
Questions & Answers (0)
Product Description
The perfect choice for customers seeking an inexpensive yet reliable medium-duty hand truck.
PRICE
$699.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 56 in |
| Width | 27 in |
| Lowered Height | 2-7/8 in |
| Raised Height | 7-13/16 in |
| Weight Capacity | 5500 lbs |
| Weight | 180 lbs |
| Distance Across Forks | 27 in |
| Fork Length | 48 in |
| Fork Width | 6-1/2 in |
| Distance Between Forks | 14 in |
Product Details
| Assembly Required | No |
| Type | Standard Duty Pallet Jack |
| Color | Blue |
| Wheel Type | Solid |
| Steer Arc Degrees | 180 ° |
| Load Wheel Material | Polyurethane |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | FPT-55 |
| Entry Rollers | No |
| Handle Style | Ergonomic Handle |
| Steer Wheel Material | Polyurethane |
| Brand | Blue Giant |
Warranty
| Warranty | 1 Year |