Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB641311

Global Industrial™ 20" Floor Burnisher W/ Dust Control

Product Description
Global Industrial™ 20" Floor Burnisher W/ Dust Control

Floor Burnishers offer high speed operation for use on dry floors only. Heavy duty 1.5 peak horsepower motor with handle mounted circuit breaker for long life and dependable service. Features safety lock-out switch on handle with easy access thumb control, and includes 50'L safety power cord. Plugs into 120V AC outlet. Wheels allow tilt and roll mobility when not in use. 20" deck and flexible pad driver. 2,000 RPM Floor Burnisher features a folding handle for easy storage and dust control with collection filter. 110V Motor. ETL, cETL listed. Three year limited warranty.

PRICE
$1,199.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width21 in
Height40 in
Weight140 lbs
Cord Length50 Ft.
Cleaning Width20 in

Product Details

Assembly RequiredYes
TypeDust Control
Horsepower1.5 HP
ColorBlack
Capacity0.26 Gal. (0.98 Liter) gal
Wattage1100 W
Voltage120 V
MaterialSteel
DescriptionDust Control Floor Burnisher
Manufacturers Part Number641311
Running Amps9.1 A
Decibels69
Peak Horsepower1.5 HP
Brush Motor RPM1800 rpm
BrandGlobal Industrial

Compliance & Certifications

CertificationsETL, cETL