Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avid

Model # :WBB2682814

MPN #: 2AE5-4BL

AVID® AE-54 Personal On-Ear Headset with TRRS Plug, Blue

Product Description
The mission of AVID Education is to provide remarkably simple solutions to enhance the learning experience. The AE-54 gives educators and students the tool they need to stay connected and have a fulfilling and enriching education in any learning environment.

The AE-54 is a sleek headphone built for academic success. AVID has developed this model to meet various state non-microphone testing requirements. The AE-54 is built for quality performance and comfort, making it the perfect choice for prolonged use.

Benefits:
  • Easy to clean and store
  • Built for comfort
  • Dependable quality
  • Perfect choice for 1:1 learning
  • Passive noise-reducing ear pieces
  • Chew resistant braided cord with hook & loop tie
  • Headband adjusts for a comfortable fit
  • Durable and designed for the classroom
PRICE
$13.75

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length5 Feet

Product Details

TypeOn-Ear Headphone
Noise CancellingYes
MaterialNylon, ABS Plastic & Vinyl
Package Quantity1
DescriptionPersonal On-Ear Headset
Plug Type3.5mm TRRS Plug
ColorBlue
Manufacturers Part Number2AE5-4BL
MicrophoneNo
BrandAvid