- Single Headset & Lapel UHF microphone system
- Transducer type: Dynamic Polar Pattern: Unidirection
- Service area: >75 feet
- Silence circuit cuts static noise if microphones are off or out of range
- Auto mute circuit reduces popping noise
- Adjustable gain control
- Maximum deviation range: ±45kHz
- Output: 1/4"
- Frequency Response: 40Hz-15kHz ±3dB
- Signal to noise ratio: >80 dB
- Modulation mode: FM
- Audio dynamic range: >98dB
Technical Pro Single UHF Headset & Lapel Microphone System
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Depth | 6 in |
| Height | 4 in |
| Weight | 3 lbs |
| Cable Length | 3 ft |
Product Details
| Assembly Required | No |
| Color | Black |
| Power Source | AC or Battery Powered |
| Material | Metal |
| Description | Single UHF Headset & Lapel Microphone System |
| Package Quantity | 1 |
| Manufacturers Part Number | WM715U |
| Microphone | UHF |
| Outputs | 1/4" |
| Brand | Technical Pro |
Warranty
| Warranty | 1 yr |