Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB245651

MPN #: BAR-A-84-D

Bar Storage Rack Add-On Double Sided

Product Description
BAR STOCK STORAGE RACKS
Double Sided Add-On Rack
Conveniently store bars, lumber, pipes and more on one storage system with these bar storage racks. These tree-like storage racks include 2 uprights and one set of bracing for strength and rigidity. Bar storage racks are made of durable steel with blue painted enamel finish. Varying length arms store different sized and length materials. Withstands capacities up to 2,000 lbs. per level; 500 lb. capacity per arm. Lumber storage racks have 10" height clearance between arms. Double Sided Rack allows access from both sides. Measures 84"W x 39"D x 81"H overall. Add-On Rack includes 1 upright, 1 set of bracing and 6 arms on both sides of upright to create rows of storage racks.

PRICE
$594.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
594.00
Buy 2 units - 4 units
539.00Save $55.00 (9%)
Buy 5+ units
519.00Save $75.00 (13%)
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width84 in
Depth39 in
Height81 in
Inside Height10 in
Weight155 lbs
Max Shelf Capacity1500 lbs. to 2000 lbs.

Product Details

Assembly RequiredYes
Number of Bays6
Shelf Capacity2000 lbs
ColorBlue
MaterialSteel
DescriptionDouble Sided
Number of Compartments7
Manufacturers Part NumberBAR-A-84-D
BrandVestil

Warranty

Warranty90 days