Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WBB3149227

MPN #: 28230

Justrite® Aerosolv® Can Recycling System with Counter

Product Description
The Aerosolv® 7000 Super aerosol can puncture device is a safe and efficient method for recycling spent aerosol cans. It offers all the features of the original Aerosolv® Standard System plus greater vapor reduction, easy tracking, and added security. Its colormetric carbon filter indicates filter saturation. Lockout and shut-off mechanism seals the system and drum when not in use to eliminate the escape of hazardous vapors to meet OSHA requirements. Easily comply with your ISO 14001 program by using the built-in counter. Includes a combination coalescing/saturation indicating carbon filter, a padlock with key, anti-static ground wire with C-clamp, and safety goggles.

Features:
  • Eliminate an entire RCRA waste stream and reduce disposal costs
  • EPA verified
  • Includes two-piece Combination Colormetric filter
  • Slide bar on can chamber includes lock to provide tamper resistance
  • EPA Compliant and ETV Certified


PRICE
$1,599.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight10 lbs

Product Details

Manufacturers Part Number28230
TypeCan Recycling System
MaterialPlastic
Package Quantity1
BrandJustrite