Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
JS Products

Model # :WBB2349273

MPN #: JSP301680

JS Products (Steelman) Tire Tool Kit in a Pouch - JSP301680

Product Description
Personal organizer for tire inspection tools Major time saver, everything at your fingertips Additional pocket in front for business cards Velcro belt loop - adjustable and easy to use.

PRICE
$60.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/4 in
Width4-1/2 in
Height4 in
Weight0.3 lbs

Product Details

Package Quantity1
DescriptionTire Tool Kit In Pouch
ColorBlack
Manufacturers Part NumberJSP301680
BrandJS Products