Flash Furniture® Agent LeatherSoft Reception Loveseat, Black
Write a Review
|
Questions & Answers (0)
Product Description
Give your reception area an upgrade while providing clients and visitors a place to relax and recharge their devices with this reception loveseat with right side charging station. The modern appeal of this LeatherSoft upholstered loveseat will make a lasting visual impression while the cushioned back and seat along with flared arms creates a workday oasis. This loveseat features two AC outlets and USB ports as well as a USB-C port to accommodate most charging cords. Boasting hardwood frame construction and raised block feet, this long-lasting loveseat holds up to 300 lbs. static weight per seat. Installation is quick and easy with the step-by-step instructions and included tools. Simply remove the power cord, wooden feet, and hardware from the zippered compartment beneath the loveseat then attach the feet and insert the plug into an outlet. Keep your new waiting room loveseat looking showroom new with a damp cloth and water-based cleaner.
PRICE
$979.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 52-1/2 in |
| Depth | 30 in |
| Height | 33-1/4 in |
| Weight Capacity | 300 lbs |
| Weight | 60 lbs |
| Seat Width | 42 in |
| Seat Depth | 20-3/4 in |
| Seat Height | 18-1/2 in |
| Base | 4 Legged |
| Back Width | 50 in |
| Back Height | 15-3/4 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Material | Foam/Leather/FauxLeather |
| Arm Type | Fixed |
| Manufacturers Part Number | BT-827U-2-BK-GG |
| Shape | Rectangle |
| Brand | Flash Furniture |
| Type | Love Seat |
| Series | Agent |
| Casters | No |
| Seat Color Family | Black |
| Frame Material | Wood |
| Back Type | Mid Back |
| Seat Material | Leather/Faux Leather |
Warranty
| Warranty | 1 yr |