Flash Furniture HERCULES Imagination Series LeatherSoft Middle Chair, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Moving your furniture around is a quick and easy way to change up the look and feel of your space so modular pieces like this gray LeatherSoft upholstered middle chair are a must have. LeatherSoft is leather and polyurethane for added softness and durability. This modern armless chair gives an upscale, sophisticated look to any space and can be used in conjunction with other pieces or as a standalone. Exposed stainless steel and LeatherSoft upholstery master the art of mixed media giving you a distinctive look your guests and clients are sure to appreciate. As your business grows, you can add on more pieces and reconfigure your design. This innovative contemporary chair will bring comfort and trend-setting style to your waiting room, reception area or lounge. 5 Year Limited Warranty For Non Moving Metal Parts. 2 Year Warranty on Parts.
PRICE
$479.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Depth | 28-3/4 in |
| Height | 27-1/4 in |
| Weight | 43 lbs |
| Seat Width | 28 in |
| Seat Depth | 22 in |
| Max Seat Height | 17-1/4 in |
| Base | 4 Leg |
| Back Width | 22 in |
| Back Height | 10-1/2 in |
Product Details
| Assembly Required | No |
| Type | Sectional |
| Frame Color Family | Silver |
| Casters | No |
| Number of Seats | 1 |
| Seat Color Family | Gray |
| Description | Middle Chair Sectional |
| Frame Material | Metal |
| Arm Type | Armless |
| Manufacturers Part Number | ZB-IMAG-MIDDLE-GY-GG |
| Back Type | Low Back |
| Seat Material | Synthetic Leather |
| Brand | Flash Furniture |
Warranty
| Warranty | 5 Years Limited Warranty For Non Moving Metal Parts. 2 Years Warranty on Parts |