Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2332642

MPN #: ZB-IMAG-MIDCH-2-GG

Flash Furniture Black Leather Lounge Set, 2 Pieces - Hercules Imagination Series

Product Description
Your lobby or reception area is the forefront of your business and providing distinguished and comfortable seating is the first step towards making a great impression. Featuring a taut seat and back with foam filled cushions, these chairs provide optimum support for long hours of sitting. This collection offers modular pieces that will allow you to reconfigure the space to accommodate your guests as your business grows. Purchase this complete set and add on any additional pieces now or later.

Features:

  • Black LeatherSoft Upholstery
  • Smooth Back and Tufted Seat
  • Fixed Back and Seat Cushions
  • Foam Filled Cushions
  • CA117 Fire Retardant Foam
  • Exposed Accent Bar
  • Integrated Stainless Steel Frame
  • LeatherSoft is leather and polyurethane for added Softness and Durability
  • Chair (2): 28"W x 28.75"D x 27.25"H
  • Green Certified
  • Seat Thickness: 3.5 Inches
  • Back Size: 56"W x 10.5"H
  • Seating Capacity: 2 Count


PRICE
$1,225.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width56 in
Depth28-3/4 in
Height27-1/4 in
Weight92 lbs
Seat Width56 in
Seat Depth22 in
Seat Height17-1/4 in
Base4 Legged
Back Width56 in
Back Height10/1/2002 in

Product Details

Assembly RequiredNo
Frame Color FamilyGray
Arm TypeArmless
Manufacturers Part NumberZB-IMAG-MIDCH-2-GG
BrandFlash Furniture
TypeLounge Set
SeriesHercules
CastersNo
Seat Color FamilyBlack
Description2-Piece Lounge Set
Package Quantity2
Frame MaterialMetal
Back TypeLow Back
Seat MaterialSynthetic Leather

Warranty

Warranty5 yr