Flash Furniture® Hercules Artemis LeatherSoft Left Arm Reception Chair, Black
Write a Review
|
Questions & Answers (0)
Product Description
Upmarket style pairs flawlessly with modern functionality that guests and clients will appreciate in this commercial modular left arm waiting room chair. Covered in beautiful soft, but durable LeatherSoft upholstery and featuring plush back and seat cushions, this updated lobby chair is a smart investment for your business. An integrated charging station below the armrest, featuring dual AC outlets, 1 USB, and 1 USB-C charging ports, allows visitors to charge their mobile devices while waiting for their appointment. Zippered storage beneath the chair holds the 6.5 foot power cord that plugs into the nearest wall outlet. The hardwood frame and solid wood legs, with adjustable floor glides, accommodate up to 500 lbs. static weight making this lounge chair a perfect addition in any guest seating area. Assembly of the legs takes less than 10 minutes, with the included tools, so your new chair will be ready for use almost instantly. A dry cloth will maintain the look of this lobby seat for years to come and this chair can be attached, with the included ganging clips, to the other modular items in the collection to complete the look.
PRICE
$659.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28-1/4 in |
| Depth | 31-1/2 in |
| Height | 31-3/4 in |
| Weight Capacity | 500 lbs |
| Weight | 42.8 lbs |
| Seat Width | 23-1/4 in |
| Seat Depth | 21 in |
| Seat Height | 18 in |
| Base | 4 Legged |
| Back Width | 23-1/2 in |
| Back Height | 14-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Brown |
| Material | AshWood/Foam/Leather/FauxLeather/Plywood/Polyurethane/PVC |
| Arm Type | Fixed |
| Manufacturers Part Number | ZB-8921C-LA-BLK-GG |
| Shape | Rectangle |
| Brand | Flash Furniture |
| Type | Reception Chair |
| Series | Hercules Artemis |
| Casters | No |
| Seat Color Family | Black |
| Frame Material | Wood |
| Back Type | Mid Back |
| Seat Material | Leather/Faux Leather |
Warranty
| Warranty | 1 yr |