Karcher Wet Battery, 6V, 360 AH
Write a Review
|
Questions & Answers (0)
Product Description
Maximize the run time of your heavy-duty cleaning fleet with the Genuine Karcher 360Ah Wet Battery (Part No. 8.622-842.0). Designed as a premium J305H-AC model replacement, this powerful 6-volt lead-acid battery delivers exceptional energy reserves for large-scale commercial scrubbers. Ensure continuous, reliable operation during your most demanding daily cleaning tasks.
PRICE
$1,079.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Wet Battery |
| Voltage | 6 V |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 8.622-842.0 |
| For Use With | Model J305H-AC |
| Brand | Karcher |