Agri-Fab® 85 lb. Ice Melt Push Broadcast Spreader
|
Questions & Answers (0)
Product Description
From fertilizer, seed to ice melt the Agri-Fab® 85lb. Push Broadcast Spreader 45-0575 is the right spreader for your job. This push spreader features a durable plastic hopper and closure plate that resists corrosion for long-lasting use. The positive flow adjustment design ensures accurate spread patterns up to 10 ft. wide.
PRICE
$210.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-1/2 in |
| Height | 33 in |
| Weight Capacity | 85 lbs |
| Weight | 29.6 lbs |
| Spread Width | 10 ft |
Product Details
| Assembly Required | Yes |
| Type | Walk Behind Spreader |
| Color | Black/Orange |
| Spreader Type | Broadcast |
| Capacity | 85 |
| Control | Direct Rod Control |
| Material | Steel |
| Manufacturers Part Number | 45-0575 |
| Spreading Material | Fertilizer, Seed, Ice Melt |
| Brand | Agri-Fab |
Warranty
| Warranty | 3 yr |