EarthWay 2050P 80 Lb Capacity Estate Broadcast Even Spread Spreader W/ 10" Wheels
Write a Review
|
Questions & Answers (0)
Product Description
The EarthWayexclusive3-Hole Drop Shut-Off System and heavy-duty gearbox ensures an even application of all granular materials with professional results.The fingertip rate control provides easy control and balance of material application unmatched in the industry. The rustproof 80lb capacity hopper and 10" pneumatic stud type tires bring capacity and smoothoperation to the homeowner.
PRICE
$245.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 17-1/4 in |
| Weight Capacity | 80 lbs |
| Gate Opening | Sliding in |
| Hopper Seed Weight Capacity | 80 lbs |
| Spread Width | 12 |
Product Details
| Assembly Required | Yes |
| Handle Material | Steel |
| Type | Spreader |
| Spreader Type | Broadcast |
| Gate Control | Lever |
| Wheel Type | Pneumatic |
| Grate Included | No |
| Batteries Included | No |
| Rain Cover Included | No |
| Style | Push |
| Frame Material | Steel |
| Manufacturers Part Number | 2050P |
| Hopper Material | Plastic |
| Baffle Type | Spread Pattern |
| Grade | Residential |
| Spreading Material | Fertilizer, Ice Melt, Seed |
| Brand | EarthWay |
Warranty
| Warranty | 1 yr |