Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Behlen Country

Model # :WBB3218097

MPN #: 54150088

Behlen Country AHW30 Small Animal Electric Waterer with Heat, Black/Green

Product Description
Cold winters and hot summer days are no match for the Electric HydroStation Waterers from Behlen Country. With ultra-durable materials, thick insulation, and smart design, we make it easy to keep your livestock hydrated, happy, and thriving all year long.

Features:
  • Built to Last: Durable poly construction, thick insulation, and smart design equip these waterers to thrive under heavy use and harsh conditions
  • Industry-exclusive valve: Our innovative self-cleaning valve body takes care of hard water deposits and calcium buildup without the need for additional filtration
  • Non-Siphoning Valve: The newly re-designed, non-siphoning float valve prevents backflow for a safe, clean water supply. Best when used with pressure lines from 25-55 p.s.i
  • Corrosion-Free: Premium poly construction eliminates worries about rust, corrosion, warping, or denting
  • Safe, Low-Wattage Infrared Heat Pad: Behlen Country designs with animals in mind; the heating pad and other components are isolated from the drinking basin - keeping your animals safe from any surprises
  • Automatic Temperature Control: The infrared heat pad kicks in automatically when the water temperature drops below 42°F, and shuts off when the temperature climbs above 73°F, ensuring low-maintenance operation
  • Simplified installation: Included anchor points make installation a breeze
  • Superior UV Protection: Maintains color vibrancy and structural integrity for years of outdoor use
  • Easy To Clean: Removable drain plug allows quick draining and cleaning
  • Versatile Size: This model is a favorite for mixed pasture operations, providing easy access to a variety of livestock
  • Replacement Heat Pads: Available for purchase separately
  • High-pressure regulator required for pressures above 55 p.s.i
  • Low-pressure regulator required for pressures below 25 p.s.i


PRICE
$635.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Width22 in
Height22 in
Weight39 lbs

Product Details

TypeElectric Waterer
Country of OriginUnited States
MaterialPoly
Package Quantity1
DescriptionSmall Animal Electric Waterer with Heat
ColorBlack/Green
Manufacturers Part Number54150088
BrandBehlen Country