Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Danby

Model # :WBB3139405

MPN #: DPA050E2BDB-6

Danby® Portable Air Conditioner, 7500 BTU, 753W, 115V, Black

Product Description
Cool down with Danby® 7,500 BTU (5,000 SACC) portable air conditioner, perfect for spaces up to 150 square feet. To help maximize your comfort, the 3-in-1 design: air conditioner, fan, and dehumidifier helps ensure you feel comfortable no matter the weather outside. Its four castors make this unit easy to move from room to room, and the single-hose design efficiently exhausts warm and humid air out. In addition, the 24-hour programmable timer helps reduce costs by allowing you to decide when its operating and when it can shut down. SACC is short for Seasonally Adjusted Cooling Capacity.

Features:
  • Convenient 3-in-1 design: air conditioner, fan, and dehumidifier
  • 7,500 BTU (5,000 SACC) portable air conditioner cools spaces up to 150 square feet
  • R32 refrigerant: environmentally friendly, R32's GWP (Global Warming Potential) is 3x lower than R410a
  • Powerful 2-speed fan
  • Dehumidifier mode with direct drain for continuous operation
  • Electronic controls with LED display and remote control
  • Auto-restart: unit automatically restarts after a power failure
  • 24-hour timer
  • Single hose design efficiently exhausts warm and humid air outside
  • Reusable, washable air filter
  • Easy to move castors and integrated handles for easy room-to-room transport
  • 24-month warranty on parts and carry-in service. Installation and/or yearly maintenance (cleaning) are not covered under warranty


PRICE
$509.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-5/8 in
Depth12-5/8 in
Height26-3/8 in
Weight52.2 lbs
Cord Length4-15/16 ft
Coverage Area150 ft²

Product Details

BTU Heating7500
Number of Speeds2
Exhaust HoseSingle Hose
Filter TypeReusable & Washable Air Filter
BTU Cooling7500
MaterialMetal
Manufacturers Part NumberDPA050E2BDB-6
Sound Level54 dB
BrandDanby
TypeCool Only
CFM164.8 CFM
Watts Cooling753 W
Remote ControlIncluded
ColorBlack
Amps Cooling8.5 A
Temperature Range Cooling64 to 90 °F
Voltage115 V
ControlElectronic
Power Cord Type3 Prong Grounded Plug
Refrigerant TypeR-32

Warranty

Warranty2 yr

Compliance & Certifications

CertificationscULus Listed