Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Manitowoc

Model # :WBB2246110

MPN #: IYT1500A

Manitowoc IYT1500A, Indigo Series Ice Maker, Air-Cooled Self Contained Condenser, Half Dice Cube

Product Description
The Manitowoc Ice Indigo® Series is an excellent choice for a large operation needing over 1659lbs of half size cube ice production per day.

Features
  • Energy Star Qualified
  • Self-contained condenser
  • DuraTech exterior finish is corrosion-resistant and resists fingerprints & dirt
  • Easy Read informative display
  • Hinged door provides quick access for efficient cleaning & maintenance
  • Ice Machine Head Only-Ice Bin sold separately

    Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.

PRICE
$9,849.00

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth34 in
Height29-1/2 in
Weight292 lbs
Pounds of Ice per 24 Hours1659 lbs

Product Details

ColorSilver
Amperage15.9 A
For Use WithM2096438 Ice Bin
CoolingAir Cooled
Voltage208-230 V
Ice Cube TypeHalf Size Cube
MaterialStainless Steel
DescriptionAir-Cooled, Half Size Cube Ice Machine
Manufacturers Part NumberIYT1500A
Kilowatts per 100 lbs4.32 kW
BrandManitowoc

Warranty

Warranty3 years parts & labor on all components, 5 years parts & labor on evaporator 5 Y

Compliance & Certifications

CertificationsEnergy Star Compliant