Manitowoc Ice UDP0065A Ice Machine with Bin, Cube Style, Air-cooled, Self-contained Condenser
Write a Review
|
Questions & Answers (0)
Product Description
Compact, efficient, and easy to install, this ice machine combines an ice maker and bin in one unit- ideal for small-volume needs. With AlphaSan® protection and front air intake/exhaust, it delivers clean ice with minimal maintenance. Produces up to 57 lbs. of ice per 24 hours with 31 lbs. ice storage capacity.
Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
PRICE
$2,575.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-11/16 in |
| Depth | 22-5/16 in |
| Height | 36 in |
| Weight | 109 lbs |
| Pounds of Ice per 24 Hours | 57 lbs |
Product Details
| Storage Capacity | 31 lbs |
| Color | Silver |
| Amperage | 2.6 A |
| Cooling | Air Cooled |
| Ice Cube Type | Full Size Cube |
| Material | Stainless Steel, Plastic |
| Manufacturers Part Number | UDP0065A |
| Kilowatts per 100 lbs | 20.4 kW |
| Brand | Manitowoc |
Warranty
| Warranty | 3 yr |