Manitowoc Ice UDP0140A NEO Undercounter Ice Maker, Air-Cooled, Full Dice Cube, Built-In Filtration
Write a Review
|
Questions & Answers (0)
Product Description
Manitowoc Ice UDP0140A NEO Undercounter Ice Maker, Air-Cooled, Full Dice Cube, Built-In Filtration
One of our best selling ice makers the Manitowoc UDP0140A Ice Machine produces up to 140 lbs of dice cubes per 24 hours and stores 90 lbs of ice in a compact undercounter package. This unit is perfect for coffee shops, delis, offices, medical settings and more. The integral ice bin provides industry leading capacity for more ice than ever before using less water and energy.
Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
One of our best selling ice makers the Manitowoc UDP0140A Ice Machine produces up to 140 lbs of dice cubes per 24 hours and stores 90 lbs of ice in a compact undercounter package. This unit is perfect for coffee shops, delis, offices, medical settings and more. The integral ice bin provides industry leading capacity for more ice than ever before using less water and energy.
Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
PRICE
$3,089.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 28 in |
| Height | 38-1/2 in |
| Weight | 153 lbs |
| Pounds of Ice per 24 Hours | 140 lbs |
Product Details
| Storage Capacity | 90 lbs |
| Color | Silver |
| Cooling | Air Cooled |
| Ice Cube Type | Full Dice Cube |
| Material | Stainless Steel, Plastic |
| Manufacturers Part Number | UDP0140A |
| Kilowatts per 100 lbs | 7.25 kW |
| Brand | Manitowoc |
Warranty
| Warranty | 3 yr |