The 20V MAX XR® brushless cordless 1/4 sheet variable speed sander provides you with the power and runtime needed to get the job done. A variable-speed dial provides speed control from 8,000 14,000 OPM for a variety of jobs. One-handed locking dust bag attaches securely to the sander to aid in dust collection or the user can attach the sander directly to the DWV010 or DWV012 dust collectors (sold separately). Rubber overmold grip provides comfortable sanding. Paper clamp designed to hold paper securely and for ease of installation. Battery and charger sold separately. Features: Low ...
JET Dual Mitering Horizontal bandsaws unique design head dual miters both left and right for quick angle cuts. The Frequency Inverter, unique to this saw, allows this EVS saw a full range of blade speeds. Features: Heavy duty construction reduces vibration and deflection Built in, self propelled blade brush prevents chip build up in blade guides Blade tension gauge helps to ensure the blade is in the correct cutting position Magnetic starter for low voltage and lost phase protection Automatic blade breakage sensor detects accidental breakage and interrupts the power Power switch with ...
A new legacy of saws. Saws that need to demonstrate new kinds of flexibility, are counted on to last longer, and operate more safely at the same time. Mitering and dual mitering bring an added level of capabilities. All saws come standard with variable speed. Table heights have been optimized, and a completely redesigned swing away control panel. These are the most precise, most durable, and safest bandsaws you could ever put into your shop. Features: The ELITE swing away panel relocates saw controls to a single location, offering finger-tip operation of most major saw functions. For ...