Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powermatic

Model # :WBB57893

MPN #: PM9-1791330

Powermatic PM9-1791330 PM1200 Air Filtration System

Product Description
Your shop may look clean, but how clean is the air? The PM1200 Air Filtration System traps up to 99% of all 5-micron particles and 85% of all 1-micron particles for a healthier work environment. Three blower speeds modify air flow. The unit can be operated either at the cabinet or with the remote transmitter which uses radio-frequency, eliminating the need for line-of-sight operation. The timer has nine settings, allowing continuous operation for up to 9 hours while you're away, and will shut off at the end of that period. The filter guards can be removed and installed without tools, for instant filter access.

Features:

  • Two-filter system traps particles as small as 1 micron
  • Remote control operates on radio frequency for wider range of effectiveness
  • Timer has nine settings, for up to nine hours of continuous operation
  • Inner filter has fine mesh pockets for high efficiency, can be blown clean
  • Electrostatic outer filter is disposable
  • Diffusion filter disperses exhausted air
  • Four eye bolts allow suspension from shop ceiling
  • Three blower speeds to modify air flow
  • Filter guards install and remove easily without tools for quick access to filters
PRICE
$829.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33 in
Width25 in
Height13 in

Product Details

TypeAir Filtration System
Remote ControlYes
Prewired Voltage115 V
Number of Speeds3
Amperage3.7 A
Motor Amps3.5 A
Mounting LocationCeiling or Bench
Voltage115 V
Phase1
Manufacturers Part NumberPM9-1791330
Motor Horsepower1/4 HP
Max Airflow1196 CFM
BrandPowermatic

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsCSA Certified