Urrea Air Hammer Set W/5 Assorted Chisel Tips UP711K, 3200 BPM, 1/4" Air Intake NPT
Write a Review
|
Questions & Answers (0)
Product Description
Integrated silencer minimizes exhaust noise. Short piston strokes for industrial applications. Quick change retainer coupler allows easy accessory change. High sensitivity professional trigger for easy operation. 7-PIECE SET
PRICE
$129.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/4 in |
| Air Inlet | 1/4 in |
| Stroke Length | 2-5/8 in |
| Piston Stroke | 2-5/8 in |
| Bore | 3/4 in |
| Stroke | 2-5/8 in |
| Hose Size Inside Diameter | 3/8" |
| Shaft Diameter | 10 mm |
Product Details
| RPM | 3,200 IPM rpm |
| CFM | 4 CFM |
| Number of Pieces | 7 |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Style | Pistol Grip Kit |
| Description | Air Hammer Set W/5 Assorted Chisel Tips |
| Manufacturers Part Number | UP711K |
| BPM | 3200 |
| Average CFM | 4 (SCFM) SCFM |
| Brand | Urrea |
Warranty
| Warranty | 1 yr |