Urrea Quick Change Retainer Coupler UP700, For Use With Air Hammers
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | UP700 |
| Description | Quick Change Retainer Coupler |
| Brand | Urrea |
Warranty
| Warranty | 1 yr |
Related Products
Composite Body Vibration-Dampening Industrial Grade Air Hammer, EMAX EATHM80S1P, is the perfect tool for tackling all extreme automotive & industrial jobs at home, in the shop or garage, even on the job-site. Whether it's exhaust system work, metal shearing, front end work, bolt cutting or driving bushings, EMAX's rugged construction offers the power, performance and portability features you need to get the job done in even industrial & commercial use. It's lightweight composite body and special vibration dampening design reduces shock up to 30% minimizing fatigue to the user while not ...
JET® Chipping hammers are available in two heavy-duty designs with multiple capabilities. The Four Bolt D handle model is designed for extra strength and provides better grip. The Saw Tooth handle model is engineered to dissipate the impact energy more efficiently. Each type has the option of round or hex shaped bushing shanks. Each model can accommodate standard oval collared chisels and retainers, making these heavy-duty Chipping Hammers a staple on any construction site Heat treated cylinder and piston for added durability Open style forged handle is engineered to dissipate the impact ...
Super Duty Air Hammer Make fast work of body panel crimping and cutting, bushing driving, shearing and general front end work with this air hammer, a super duty tool that produces up to 3000 blows per minute. 121-K6 Air Hammer Kit Combine the 121-Q Air Hammer into the convenience of a kit. Kit includes 121 Air Hammer, blow-molded black carrying case, and (6) six assorted chisels. Assorted chisels include (1) 3/4 flat blade chisel, (1) punch chisel, (1) claw ripper-edging tool, (1) single blade cutter, (1) kwik cutter, (1) vee chisel-spot welder breaker. Features: Up to 3,000 blows per ...
This short barrel hammer will deliver the punch you need to get the job done fast and comfortably! Great for exhaust and front-end jobs, general bolt cutting, pin driving and body shearing work. 123MAXK Air Hammer Kit combines the 123MAX Air Hammer into the convenience of a kit. Kit includes: 123MAX Air Hammer Quick change retainer 5-piece chisel set Case. Features: Anti-vibration feature reduces tool vibration by over 30% when compared to standard air hammers in its class, plus, an ergonomic grip that provides comfort for extended use. 15% increased in impact force over standard air ...
This aluminum 3 in 1 air manifold has one 1/4" FNPT inlet and three 1/4" FNPT outlets to supply three air tools from a single inlet at once. No need to disconnect and reconnect for every tool change. Great for multiple lines from one compressor, this 3 in 1 manifold offers a maximum working pressure of 300 PSI. 5-in-1 Universal Quick-Connect Coupler - 1/4" NPT Milton's 5-in-1 Universal Industrial couplers are designed to Connects to all major interchanges: Industrial (M-style), High flow (v-style), automotive (t-style), Aro (A-style), and Lincoln (L-Style). Constructed of heavy-duty steel ...