- Minimum height of 14.21 in
- Maximum height of 24.06 in, the F250 (optional) extension offers a total extended height of 33.90 in
- Hard chromium plated piston rod for long life
- Built-in safety overload valve
- Hand-operated dead-man's control for optimum safety whilst lifting and lowering
- 25-1HTH model with telescopic handle increasing the reach under the vehicle to 212 mm ensuring safe and easy operation
- With 2 extensions (1.97/3.94 in)
AME International Air Hydraulic Jack, 25 Ton Min height: 14.2" Max height: 24.1" - 25-1H
Write a Review
|
Questions & Answers (0)
Product Description
Product Features:
PRICE
$3,959.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Low Height | 14-1/5 in |
| Max Height | 24 in |
Product Details
| Capacity | 25TONS |
| Package Quantity | 1 |
| Description | Air Hydraulic Jack, 25 Ton |
| Color | Blue |
| Manufacturers Part Number | 25-1H |
| Brand | AC Hydraulic |