Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB133785

Global Industrial™ 3 Ton Floor Jack, Dual Pump

Product Description
✓ Ergonomic handle covered in thick foam
✓ Handles up to 3 tons
✓ Durable steel construction

Lift cars, trucks, or suvs with ease with this Global Industrial™ 3-Ton Floor Jack. Ideal for garages and other industrial facilities, this jack is constructed from heavy-duty steel for long-lasting use. It features a dual pump hydraulic system to easily lift loads of up to 6,000 lbs. quickly and efficiently. Built for smooth maneuverability, this jack is equipped with a total of four steel casters, two of which swivel 360°. Its large saddle provides stability, while the built-in safety system prevents the user from overloading the load capacity. Meets ASME/PASE 2019 Safety Standards. Limited 1-Year Warranty.

  • Light-duty service jack with hydraulic pump
  • Magnetic panel for easy tool storage
  • Max lift height: 18"
  • Minimum lift height: 5"
  • Jack dimensions: 25"L x 13"W x 6"H
  • PRICE
    $259.95

    1
    1
    Free Shipping Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length25 in
    Width13 in
    Height6 in
    Weight63.1 lbs
    Max Height18 in
    Low Height5 in
    Lifting Range5 - 18 in

    Product Details

    TypeService Jack
    ColorBlue
    For Use WithCars, Trucks, SUVs
    Capacity3TONS
    DescriptionLight Duty Floor Jack
    FeaturesMagnetic Tool Panel, Thick Foam Covered Handle
    Manufacturers Part Number133785
    Pump TypeHydraulic
    BrandGlobal Industrial