Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AME International

Model # :WBB2428517

MPN #: 15900

AME International Air-Hydraulic Pump, 10,000 PSI, 2.5 Quart, Polyethylene

Product Description
Builds 10,000 PSI of pressure to fit the majority of tools on the market. Operates on 80-120 PSI of inlet air pressure. Standard on most compressors and shop air. Durable Metal Air Motor Assemblies. Designed specific to conditions normally associated with OTR sites. Oil Capacity is 2.5 Quarts ( 2.36 Liters). Reservoir Type is Polyethylene. Made In USA. Comes with 1 Year Limited Warranty.

PRICE
$809.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2 in
Width8-1/2 in
Height5-1/4 in

Product Details

Package Quantity1
DescriptionAir Hydraulic Pump
Manufacturers Part Number15900
BrandAME International