ScopeNEXT SNXSP602 Polyethylene Siphon Pump for 5 Gallon Pails - 3 GPM
Write a Review
|
Questions & Answers (0)
Product Description
The SNXSP602 Polyethylene Siphon Pump has good chemical resistance and can be used across a wide range of containers and pails up to 5 gallons. Used extensively to dispense industrial oils and chemicals, Janitorial chemicals and solutions, Agrochemical products including pesticides, herbicides, liquid growth agents, milk parlour chemicals cleaners and sanitizers, foodstuffs, food ingredients, etc. This pump dispenses approximately 3 gallons per minute and is generally compatible to pump anything sold in a polyethylene pail or container. This pump is also suitable for pumping water and water based products.
PRICE
$12.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 7 in |
| Height | 7 in |
| Weight | 0.2 lbs |
| Suction Tube Dimension | 15 in |
| Thread | 2 in |
| Discharge Spout Diameter | 1 in |
Product Details
| Assembly Required | No |
| Power | Manual |
| Type | Siphon |
| Temperature Range | -30 to 130 °F |
| Style | Fits 5 Gal. Pails |
| Material | Polyethylene |
| Wetted Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | SNXSP602 |
| Dispensing Rate | 3 GPM |
| Brand | ScopeNEXT |
Warranty
| Warranty | 1 yr |